Beli Multimeter Ncv di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Extech CAT IV Pocket Multimeter+NCV (Multitester)Deskripsi:Affordable pocket sized multimeter that’s fully loaded with 7 functions including built-in Non-Contact Voltage (NCV) detector, AC/DC Voltage, Current, Resistance, and Battery Test!atribut:
- NC Voltage Detector: 100 to 600V AC
- DC Voltage: 500V
- AC Voltage (max res): 500V
- DC Current (max res): 200mA
- Resistance (max res): 2000k Omega
- Battery Test (V): 9
- Dimensions: 108x53x32mm
- KRISBOW Digital Multimeter (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- ZOTEK Multimeter Digital (Multitester)Deskripsi:Package Includes:1 * Digital Multimeter1 * Probes1 * Thermocouple1 * Carrying Case1 * User Manual
- Dekko Multimeter Digital Plus NCV - Multitester Digital (Multitester)atribut:
- AC Current: 200mA, 2A, 10A
- AC Voltage (V): 20, 600
- Battery: 3x 1.5V AA
- Capacitance (μF): 200
- DC Current: 20mA, 200mA, 2A, 10A
- DC Voltage: 200mV, 2V, 20V, 200V, 600V
- Display: 1999
- Resistance: 2kΩ, 200kΩ, 20MΩ
- Size (mm): 140x68x49
- Oxford Precision 6-in-1 Digital Multimeter with ThermometerDeskripsi:This meter replaces 6 traditional meters to make your work simpler and more efficient. This newly designed digital light-weight device gives you long-lasting power with accurate measurements.- 6-in-1 Multi-function includes:- Multimeter.- Light meter.- Sound Level.- Humidity meter.- Temperature meter.- NCV Indicator.atribut:
- Max. AC Current (A): 10
- Max. AC Voltage (V): 600
- Max. DC Voltage (V): 600
- Max. DC Current (A): 10
- Weight (g): 342
- Additional Features: Double Molded Housing
- Includes: Frequency
- Extech CAT IV True Rms Multimeter+NCV+LoZ (Multitester)Deskripsi:The EX365 is a Compact Industrial True RMS MultiMeter with a Built in Non Contact Voltage Detector. Featuring highly accurate True RMS measurements, LoZ for the prevention of false readings caused by ghost voltages, .5% basic accuracy, a 1000V AC/DC volt range, resistance up to 40MOhm, continuity beeper with visual alert, smart data hold, peak hold, auto power off with disable, relative mode for capacitance zero and offset adjustment. Additionally, the EX365 excels in frequency and capacitance measurements as well as commercial applications which require AC/DC current measurements from 1 mA to 10A. Complete with test leads, 9V battery, holster with tilt stand and built-in magnet.atribut:
- Basic Accuracy (DCV): 0.5%
- NCV Detector: 80 to 1000V/160 to 1000V
- DC/AC Voltage: 0.1mV to 1000V
- DC/AC Current: 1mA to 10A
- Resistance: 0.1 Omega to 40M Omega
- Frequency: 0.01Hz to 100kHz
- Diode Test: 1.5 V
- Continuity: Audible and Visual
- Dimensions: 164x82x44mm
- Capacitance Range: 1nF to 10mF
- Hioki Multimeter Digital (Multitester)Deskripsi:Card-style Pocket Digital Multimeter for General Electrical Maintenance and Testing. It is a card-style digital multimeter for general electrical maintenance and testing, and includes gold-plated test leads for better contact. Insulated test pin sleeves also prevent short-circuits. CAT III 300 V, CAT II 600 V.atribut:
- DC Voltage Range (V): 419,9 mV hingga 500 V, 5 rentang, akurasi dasar : ±0,7% rdg. ±4 dt.
- AC Voltage Range (V): 4,199 V hingga 500 V, 4 rentang, akurasi dasar 50 - 500 Hz : ±2,3 % rdg. ±8 dt. (Rata-rata diperbaiki)
- Dimensions (WxHxD)(mm): 55x109x9.5
- Power Supply: Coin type lithium battery (CR2032) x1, Continuous use: 150 hours
- Resistance Range (ohm): 419,9 hingga 41,99 MΩ, 6 rentang, akurasi dasar : ±2,0 % rdg. ±4 dt.
- Voltage (V): 419.9m to 500 (5 ranges) (DC); 4.199 to 500 (4 ranges) (AC)
- TEKIRO Digital Multimeter (Multitester)Deskripsi:TEKIRO DIGITAL MULTIMETER adalah multimeter digital genggam dan dioperasikan dengan baterai dengan multi fungsi. Multimeter ini dirancang untuk memenuhi CAT III 300V, Pengoperasian yang nyaman memungkinkan Anda memilih rentang pengukuran yang tepat saat mengerjakan berbagai komponen. Sebagai alat ukur umum, Multimeter Digital banyak digunakan di rumah, sekolah, laboratorium, pabrik dan bidang sosial lainnya.Toleransi Maximum 1.2 %pengukuran frekwensi sampai 1KhzDapat mengukur Arus ACMaximum Resistansi 20 OhmSelector Buzzer DipisahPengukuran Tegangan AC yang lebih PresisiCAT III 300 VOLTSPESIFIKASI:Display: 31/2 digit LCD, with a max. reading of 1999Negative Polarity Indication: Negative sign"-" shown on the display automaticallySampling Rate:About 2 to 3 times/secOperating Environment: Temperature: 0 to 40Relative Humidity:< 75%Temperature Coefficient: 0.2x(specified accuracy)/(< 18 or > 28)Storage Environment: Temperature: -10 to 50Relative Humidity: < 85%RHOperating Altitude: 0 to 2000 metersIP Degree: IP20Battery: 9Vbattery, 6F22 or equivalent, 1 pieceLow Battery Indication:"" shown on the displaySize: 144x80x38mmWeight: About 214g (including battery)atribut:
- Display: 31/2 digit LCD with a max. reading of 1999
- Negative Polarity Indication: Negative sign “-\" shown on the display automatically
- Sampling Rate: About 2 to 3 times/sec
- Operating Environment Temperature (°C): 0 to 40
- Temperature (°C): 10 to 50
- Battery: Vbattery 6F22 or equivalent 1 piece
- IP Degree: IP20
- Operating Altitude (m): 0 to 2000
- Relative Humidity (%RH): < 85
- Size (mm): 144x80x38
- ZOYI Multimeter Digital (Multitester)Deskripsi:Terbaru dengan Voice Shift Multitester ZT-922SE Dapat Mengunakan Suara Untuk mengubah Tester dengan bahasa English Package1x mutlitester ( kabel sudah ada di dalamnya )1x battre AAA (2pcs)1x Bag 1X manual Book
- TEKIRO Digital Multimeter Compact (Multitester)Deskripsi:Multimeter adalah asisten dasar untuk menguji & memecahkan berbagai masalah kelistrikan otomotif dan rumah tangga dengan aman dan akurat. TEKIRO Compact Digital Multimeter ini memenuhi kebutuhan Anda. Mengadopsi bahan yang tahan lama, cukup kuat untuk digunakan dalam waktu lama. Selain itu dapat digunakan untuk mengukur sisa kapasitas baterai isi ulang, sehingga dapat mengecek apakah baterai tersebut sudah terisi penuh.Ukuran yang kecil, mudah dibawa (saku)Toleransi Maximum 1.2 %Terdapat pilihan selector pengukuran battery(1.5 -12 volt)Hanya dapat mengukur Arus DCMaximum Resistansi 2 M ohmCAT III 300 VOLTSPESIFIKASI:Display: 31/2 digit LCD, with a max. reading of 1999Negative Polarity Indication: Negative sign"-" shown on the display automaticallySampling Rate:About 2 to 3 times/secOperating Environment: Temperature: 0 to 50Relative Humidity:< 75%Temperature Coefficient: 0.2x(specified accuracy)/(< 18 or > 28)Storage Environment: Temperature: -10 to 60Relative Humidity: < 85%RHIP Degree: IP20Battery: 9Vbattery, 6F22 or equivalent, 1 pieceLow Battery Indication:"" shown on the displaySize: 144x80x38mmWeight: About 203g (including battery)atribut:
- Display: 31/2 digit LCD with a max. reading of 1999
- Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
- Sampling Rate: About 2 to 3 times/sec
- Operating Environment Temperature (°C): 0 to 50
- Temperature (°C): 10 to 60
- Battery: 9Vbattery 6F22 or equivalent 1 piece
- IP Degree: IP20
- Relative Humidity (%RH): < 85
- Size (mm): 144x80x38
- AstroAI Multimeter Digital (Multitester)Deskripsi:This 2000-count digital multimeter offers precise measurements for AC/DC Voltage, DC Current, Resistance, and Diode. Perfect for diagnosing industrial and household electrical issues, it's suitable for outlets, fuses, batteries, automotive circuits, charging systems, and more.
- Sanwa Instrument Digital Pocket Multimeter with Clamp (Multitester)Deskripsi:Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.atribut:
- DC Voltage (V): 600
- AC Voltage (V): 600
- Alternating Current (A): 100
- Detection Method: Mean Value Rectifier (MEAN)
- Direct Current (A): 100
- Maximum Display: 6600 counts
- Power Supply: AAA dry battery (LR03)x2 (included)
- Resistance (ohm): 66M
- Width x Depth x Height: 75x19.9x130mm
- Aneng Multimeter DigitalDeskripsi:Digital multimeter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Digital multimeter ini dilengkapi dengan LCD dan hadir dengan desain yang ringan dan kecil, sehingga dapat Anda bawa kemana saja
- UNI-T Digital Multimeter (Alat Ukur Tegangan)Deskripsi:UT89X/UT89XD is a reliable hand-held 3 5/6 bit digital multimeter with true RMS sine wave measurement. It can measure Max. 1000V DC/AC voltage, Max. 20A DC/AC current, resistance, capacitance, frequency, diode, hFE, continuity and NCV, quickly distinguishing between neutral and live wires accurately. UT89X can measure temperature and detect neutral and live wires with a test lead. UT89XD can perform LED test. Equipped with audible and visible alarm, flashlight and auto backlight functions, this series can be used in dark environment. It attracts users with its bi-color durable case, modern exterior and multiple functions.Temperature (⁰C) : -40 to 1000Temperature (⁰F) : -40 to 1832
- Habotest Multimeter Digital (Multitester)Deskripsi:Analog Bar: YesDisplay: Color Screen Display
- ZOTEK Multimeter Digital (Multitester)Deskripsi:Kecil dan Mudah DibawaDigital Multimeter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Multimeter ini dilengkapi dengan LCD dan hadir dengan design yang ringan dan kecil sehingga dapat Anda bawa kemana saja.
- FLUKE Industrial Multimeter (Multitester)Deskripsi:The input warning function is a safety design that warns with sound if the input jack is used incorrectly.
- FLUKE Multimeter Digital Kit (Multitester)Deskripsi:Fluke 87V menambah fungsi pengukuran, fitur pemecahan masalah, resolusi, dan akurasi untuk memecahkan lebih banyak masalah pada penggerak motor, dalam otomatisasi pabrik, distribusi daya, dan peralatan elektromekanis. 87V beroperasi sangat mirip dengan 87 klasik, tetapi dengan daya pemecahan masalah, keamanan, kenyamanan, dan perlindungan benturan yang lebih besar. Multitester ini disatukan dalam 1 Kit dengan aksesoris-aksesoris untuk pengukuran yang aman dan lebih baikatribut:
- DC Voltage: 1000V
- AC Voltage: 1000V
- Direct Current: 10A
- Alternating Current: 10A
- Resistance: 50MΩ
- Detection Method: True Effective Value Type (RMS)
- Maximum Display: 20000 counts
- Width x Depth x Height: 98x52x201mm
- MASTECH Clamp Multimeter (Multitester)Deskripsi:Mastech MS2015A Clamp Multimeter adalah Tang Ampere dari Mastech yang berkualitas baik.
Daftar Harga Multimeter Ncv Terbaru November 2026
| Extech CAT IV Pocket Multimeter+NCV (Multitester) | Rp2.199.900 |
| KRISBOW Digital Multimeter (Multitester) | Rp369.900 |
| ZOTEK Multimeter Digital (Multitester) | Rp379.900 |
| Dekko Multimeter Digital Plus NCV - Multitester Digital (Multitester) | Rp419.900 |
| Oxford Precision 6-in-1 Digital Multimeter with Thermometer | Rp3.699.900 |
| Extech CAT IV True Rms Multimeter+NCV+LoZ (Multitester) | Rp7.199.900 |
| Hioki Multimeter Digital (Multitester) | Rp759.900 |
| Deli Multimeter Digital (Multitester) | Rp259.900 |
| TEKIRO Digital Multimeter (Multitester) | Rp419.900 |
| ZOYI Multimeter Digital (Multitester) | Rp839.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P102173503-1.jpg)
/60P101517216-4.jpg)
/4jP108490163-1.jpg)
/bgP110926412-1.jpg)

/P102173510-1.jpg)
/P102091494-1.jpg)
/jyP110228718-1.jpg)
/rkP105677992-2.jpg)
/51P108490181-1.jpg)
/07P105678007-2.jpg)
/0fP111540015-1.jpg)
/2sP105577100-1.jpg)

/coP109205456-1.jpg)
/crP111298459-1.jpg)
/c9P108488441-1.jpg)
/okP106560884-1.jpg)
/P102867123-1.jpg)
/bsP107510424-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)